1-5/8 in. Wired Wall Bracket with Bottom Turn Knob Switch in Brass

You last purchased this on
 
SATCO

1-5/8 in. Wired Wall Bracket with Bottom Turn Knob Switch in Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

1-5/8 in. Wired Wall Bracket with Bottom Turn Knob Switch in Brass

  • Fast #
  • Part #S90120
  • Item #1064608
  • Manufacturer Part #90/120
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Features a bottom turn knob switch
  • Steel plated
  • CULus - Listed
  • Requires Certification

Documents


Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Diameter:
1-5/8 in
ETL Listed:
No
Length:
5-1/4 in
Origin:
Global
UL Listed:
Yes