Satco

1 in. Malleable Iron Hickey

Part #S90613  |  Manufacturer Part #90/613

Height:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1" malleable iron
  • 1/2 IP x 1/2 IP

Specifications

ETL Listed: No

End Connection 1: IP

End Connections: IP

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

Height: 1 in

Material: Iron

Type: Lamp Hickey