Satco 100W A21 Dimmable Incandescent Light Bulb with Medium Base

SS1820

Manufacturer Part #: S1820

Watts

100

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Contains no mercury
  • Dimmable
  • All weather operation
  • Simple installation
  • Low initial cost
  • Low fixture cost
  • Household or commercial use

SPECIFICATIONS

Bulb Type
Incandescent
Dimmable
Yes
Height
2-5/8 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Number Of Hours
2500
Type
SS1820
Volts
120V
Watts
100
Width
5-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday