100W A23 HID Light Bulb with Medium Base
100W A23 HID Light Bulb with Medium Base
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Avg. Rated Hour Limited Warranty
- Up to 10 times more intense light produced
- Lawful for sale in California
- Up to 6 times longer lifespan
Documents
Specifications
- ANSI:
- ANSI H38
- Application:
- Industrial Trade
- Ballast Type:
- Non-Dimmable
- Beam Spread:
- 360°
- Color Finish Category:
- Whites
- Color Finish Name:
- Cool White
- Color Rendering Index:
- 50
- Color Temperature:
- 3900
- Diameter:
- 2-7/8 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Length:
- 5-4/9 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A23
- Light Bulb Type:
- HID
- Lumens:
- 4000
- Number Of Hours:
- 24000 h
- Number of Lights:
- 1
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- Volts:
- 120V
- Watts:
- 100 W