0 items

Satco 100W ED28 HID Light Bulb with Mogul Base

SS5821

Watts

100

$27.07

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Color/Finish: Clear
  • Light Bulb Base Type: E39
  • Pulse start
  • Up to four times more bright light produced
  • Up to six times longer lifespan
  • Up to ten times more intense light produced

SPECIFICATIONS

Bulb Type
HID
Color Finish
Cool White
Color Temperature
4200
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Mogul E-39
Light Bulb Shape Code
ED28
Lumens
8500
Number Of Hours
15000
Watts
100

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday