Satco

100W EDX17 HID Light Bulb with Medium Base

Part #S11278  |  Manufacturer Part #11278

Watts:

100
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Open Rated Lamp
  • Avg. Rated Hour Limited Warranty
  • Uniform light distribution

Specifications

ANSI Specifications: ANSI M90/O

Beam Spread: 360°

Bulb Type: HID

Color Finish: Cool White

Color Rendering Index CRI : 70

Color Temperature: 3700

Diameter: 2-1/8 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 5-4/9 in

Light Bulb Shape Code: ED17

Lumens: 8100

Number Of Hours: 15000

Product Type: Lamp

UL Listed: No

Watts: 100