100W ET23 1/2 HID Light Bulb with Mogul Base

Part #SS1931  |  Item #1279935  |  Manufacturer Part #S1931

$ 21.99 EACH

Watts:

100
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Up to 10 times more intense light produced
  • Up to 6 times longer lifespan
  • Color/finish: clear
  • Light bulb base type: mogul
  • Bulb type: ET23.5

Documents

Specifications

ANSI Specifications: ANSI S54

Application: Industrial Trade

Beam Spread: 360°

Bulb Type: HID

Color Finish: Clear

Color Rendering Index CRI : 22

Color Temperature: 2100

Diameter: 3 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 7-3/4 in

Light Bulb Base Type: Mogul E-39

Light Bulb Shape Code: ET23 1/2

Lumens: 24000

Number Of Hours: 24000

Origin: Global

Product Type: Lamp

Type: SS1931

Watts: 100