Satco 100W T4 Dimmable Halogen Light Bulb with Can Base

SS1920

Manufacturer Part #: S1920

Watts

100

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Whiter light than incandescent
  • Excellent lumen maintenance
  • Longer life than incandescent
  • More efficient than incandescent
  • Volts: 120V
  • Light Bulb Base Type: DC Bayonet

SPECIFICATIONS

Bulb Type
Halogen
Dimmable
Yes
Light Bulb Base Type
Can DC Bayonet
Light Bulb Shape Code
T4
Lumens
1530
Number Of Hours
2000
Type
SS1920
Volts
120V
Watts
100

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday