100W T4 Dimmable Halogen Light Bulb with GY6.35 Base
100W T4 Dimmable Halogen Light Bulb with GY6.35 Base
Package Quantity Info:
EA: 1 IP: 48 CA: 960-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Damp Location Rated
- Avg. Rated Hour Limited Warranty
- Lawful for sale in California
- Color/Finish: Clear
- More efficient than incandescent
Documents
Specifications
- Beam Spread:
- 360°
- Color Finish Name:
- Warm White
- Color Rendering Index:
- 100
- Color Temperature:
- 2900
- Diameter:
- 1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Length:
- 2-3/8 in
- Light Bulb Base Type:
- GY6.35
- Light Bulb Shape Code:
- T4
- Light Bulb Type:
- Halogen
- Lumens:
- 1700
- Number Of Hours:
- 2000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS1924
- Volts:
- 120V
- Watts:
- 100 W