10.5W A19 Dimmable LED Light Bulb with Medium Base

Part #SATS9612  |  Item #7190422  |  Manufacturer Part #S9612

Watts:

10.5
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Beam Spread: 315°

Bulb Type: LED

Color Finish: Warm White/Frosted

Color Temperature: 2700

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 4-5/8 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lumens: 800

Number Of Hours: 25000

UL Listed: Yes

Volts: 120V

Watt Equivalency: 60

Watts: 10.5