10.5W T8 LED Bulb Linear Fluorescent Lighting in Soft White
This product has been replaced by
Manufacturer Part #S49990
10.5W T8 LED Bulb Linear Fluorescent Lighting in Soft White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CULus - Damp
- 5 Year Limited Warranty
- Lawful for sale in California
- May not be compatible with all rapid start, dimmable, and emergency ballasts
- Ballast required
- 5 year Limited warranty
- 25 watt Fluorescent equivalency
Specifications
- Beam Spread:
- 220°
- Color Finish Category:
- Whites
- Color Finish Name:
- Soft White
- Color Rendering Index:
- 82
- Color Temperature:
- 3000
- Diameter:
- 1 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- White
- Length:
- 36 in
- Light Bulb Base Type:
- Medium Bi-Pin
- Light Bulb Ordering Code:
- 10.5T8/LED/36-830/DR
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- LED
- Lumens:
- 1400
- NSF Certified:
- Yes
- Number Of Hours:
- 50000 h
- Origin:
- Global
- Power Source:
- Electric
- Product Type:
- Lamp
- Temperature Range:
- -20 to 45 Deg C (-4 to 113 Deg F)
- UL Listed:
- Yes
- Watt Equivalency:
- 25 W
- Watts:
- 10.5 W