Satco

10W BR30 Dimmable LED Light Bulb with Medium Base

Part #SS9628  |  Manufacturer Part #S9628

Watts:

10
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Prepackaged display of 48 single packs
  • 65W replacement
  • 2700K Warm white
  • Dimmable

Green

Specifications

Beam Spread: 100°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: Frosted/Warm White

Color Temperature: 2700

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 5-3/16 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: BR30

Lumens: 700

Number Of Hours: 25000

UL Listed: Yes

Volts: 120V

Watt Equivalency: 65

Watts: 10