110/120V Battery Backup Module for Flush Mount LED Fixtures
110/120V Battery Backup Module for Flush Mount LED Fixtures
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1 Year Limited Warranty
- Switching time: less than 1 sec.
- CETLus - Dry
- Test button
- Damp location
- Self-checking function
- Over-charge / discharge protection
Specifications
- Brand Model Compatibility:
- Flush Mount LED Fixtures
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 9 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 1 in
- Light Bulb Type:
- LED
- Origin:
- Global
- Power Source:
- Battery
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 110/120V
- Watts:
- 20 W
- Width:
- 9 in