Satco

11.6W LED Bulb 3000 Kelvin 100 Degree Dimmable

Part #SS9062  |  Manufacturer Part #S9062

Watts:

11.6
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Solid State LED lighting - Edge-lit technology
  • Slim design
  • Long life
  • Integrated j-box for direct wire installation
  • Dimmable
  • IC Rated

Green

Documents

Specifications

Beam Spread: 100°

Bulb Type: LED

Color Finish: Soft White

Color Finish Category: Whites

Color Temperature: 3000

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 1-3/4 in

Lumens: 800

Number Of Hours: 40000

Ordering Code: 11.6WLED/DW/EL/5-6/30K/120V

UL Listed: Yes

Volts: 120V

Watt Equivalency: 65

Watts: 11.6

Width: 6-7/8 in