0 items

Satco 11W 4100K Type-A Medium Base Compact Fluorescent Bulb

SS7288

Watts

11

$9.18

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bulb Type: A lamp
  • Color Temp: 4100K
  • Color/Finish: White
  • Light bulb base type: Medium

SPECIFICATIONS

Bulb Type
Compact Fluorescent
CEC Compliant
For Sale in CA
Color Finish
Cool White
Color Temperature
4100
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
540
Number Of Hours
10000
Volts
120V
Watt Equivilency
40
Watts
11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday