11W PAR20 Fluorescent Light Bulb with Medium Base

You last purchased this on
 
SATCO

11W PAR20 Fluorescent Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

11W PAR20 Fluorescent Light Bulb with Medium Base

  • Fast #
  • Part #SS7207
  • Item #3599096
  • Manufacturer Part #S7207
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • CULus - Wet
  • 2 Year Limited Warranty
  • CEC: Non-Compliant
  • Requires Certification

Documents


Specifications

CEC Compliant:
Not for Sale in CA
Color Finish Name:
Warm White
Color Rendering Index:
82
Color Temperature:
2700
Diameter:
2-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
3-7/8 in
Light Bulb Shape Code:
PAR20
Light Bulb Type:
Compact Fluorescent
Lumens:
380
Number Of Hours:
10000 h
Origin:
Global
Product Type:
Lamp
Type:
SS7207
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
50 W
Watts:
11 W