Satco

125W R40 Incandescent Bulb Medium E-26 Base 2700 Kelvin

Part #SS4750  |  Manufacturer Part #S4750

Watts:

125
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty
  • Long Life
  • Brass Base

Specifications

Application: [Residential, Commercial]

Bulb Type: Incandescent

Color Finish: Clear

Color Finish Category: Clear

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 5 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 6-1/2 in

Light Bulb Shape Code: R40

Material: Brass

Number Of Hours: 6000

Ordering Code: 125R40/1

Origin: Global

Product Type: Lamp

UL Listed: No

Volts: 120V

Watts: 125

Width: 5 in