Satco

13 in. 25W 1-Light LED Flush Mount Ceiling Fixture in White

Part #SS29691  |  Item #7660188  |  Manufacturer Part #S29691

$ 89.99 EACH

Color/Finish:
White

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Case:  4
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Call for Availability

Product Details

  • California T24 JA8-E 2016 Listed
  • Lawful for sale in California
  • Energy Star Listed
  • CETLus - Wet
  • 5 Year Limited Warranty

Green

Specifications

ADA Compliant: No

Beam Spread: 108°

Bulb Type: LED

Color Finish: White

Color Finish Category: Whites

Color Rendering Index CRI : 90

Color Temperature: 4000

Diameter: 13 in

Dimmable: Yes

ETL Listed: Yes

Energy Factor: 0.98

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Installation Type: [Ceiling Mount, Flush Mount]

Length: 1 in

Lumens: 1800

Material: Die Cast Aluminum

Maximum Temperature: 113

Number Of Hours: 50000

Number Of Lights: 1

Origin: Global

UL Listed: No

Volts: 120V

Watt Equivalency: 100

Watts: 25