0 items

Satco 13W 2-Pin T4 Base Compact Fluorescent Twin Tube Bulb

SS8380

Watts

13

$3.06

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Bulb type: T4
  • Color/finish: white
  • Longer life than incandescent
  • MFG#: CFS13W/830
  • Produces less heat
  • Protects the environment
  • Twin tube 2-pin for magnetic ballasts
  • Uses up to 75% less energy

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
3000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
GX23
Light Bulb Shape Code
T4
Lumens
800
Number Of Hours
10000
Watts
13

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday