Satco 13W PAR30 Long Neck Dimmable LED Light Bulb with Medium Base

SS9430

Watts

13

$16.88

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ABS Lens
  • Approved for enclosed fixtures
  • Dimmable
  • For Indoor and Outdoor use
  • IP65 - Wet location rated
  • Long life
  • Reflector replacement lamp
  • Solid State LED lighting

SPECIFICATIONS

Average Life
3
Beam Spread
40°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Silver, Warm White
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor/Outdoor
Length
4-3/5 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Long Neck
Lumens
950
Number Of Hours
25000
Volts
120V
Watt Equivalency
75
Watts
13

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday