13W PAR30 Long Neck Dimmable LED Light Bulb with Medium Base

This product has been replaced by

*CVR* CCY 12.5W PAR30LN LED 3500K 4
SATCO *CVR* CCY 12.5W PAR30LN LED 3500K 4
Manufacturer Part #S29432
You last purchased this on
 
SATCO

13W PAR30 Long Neck Dimmable LED Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

*CVR* CCY 12.5W PAR30LN LED 3500K 4
SATCO *CVR* CCY 12.5W PAR30LN LED 3500K 4
Manufacturer Part #S29432
SATCO

13W PAR30 Long Neck Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #SS9432
  • Item #5148136
  • Manufacturer Part #S9432
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • Energy Star Listed
  • Dimmable
  • For Indoor and Outdoor use
  • ABS Lens
  • 3 Year Limited Warranty
  • CULus - Wet
  • Requires Certification

Specifications

Beam Spread:
40°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Silver
Color Rendering Index:
80
Color Temperature:
3500
Diameter:
3-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Factor:
1
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
4-3/5 in
Light Bulb Shape Code:
PAR30 Long Neck
Light Bulb Type:
LED
Lumens:
1000
Number Of Hours:
25000 h
Origin:
Global
Product Type:
Lamp
Temperature Range:
-20 to 45 Deg C (-4 to 113 Deg F)
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
75 W
Watts:
13 W