Satco

13W PAR30 Short Neck Dimmable LED Light Bulb with Medium Base

Part #SS9411  |  Manufacturer Part #S9411

Watts:

13
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy Star Listed
  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • CULus - Wet
  • 3 Year Limited Warranty
  • For Indoor and Outdoor use
  • ABS Lens
  • Dimmable

Green

Documents

Specifications

Beam Spread: 25°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Color Finish: [Silver, Warm White]

Color Rendering Index CRI : 80

Color Temperature: 3000

Diameter: 3-3/4 in

Dimmable: Yes

ETL Listed: No

Energy Factor: 1

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 3-5/8 in

Light Bulb Shape Code: PAR30 Short Neck

Lumens: 1000

Number Of Hours: 25000

Origin: Global

Product Type: Lamp

Temperature Range: -20 to 45 Deg C (-4 to 113 Deg F)

UL Listed: Yes

Volts: 120V

Watt Equivalency: 50

Watts: 13