13W PL Dimmable LED Light Bulb with G24q-1 Base

Part #SS9304  |  Item #5127852  |  Manufacturer Part #S9304

Watts:

13
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Direct replacement for 4-pin CFL's with electronic ballasts
  • Replaces 18W, 26W, 32W and 42W CFL's
  • Dimmable

Green

Specifications

Beam Spread: 120°

Bulb Type: LED

Color Finish: Frosted/Warm White

Color Temperature: 2700

Dimmable: Yes

Energy Star Compliant: Yes

Green: Energy Star, Yes

Length: 4-5/8 in

Light Bulb Base Type: G24q-1

Light Bulb Shape Code: PL

Lumens: 900

Number Of Hours: 50000

Type: SS9304

Volts: 120/277V

Watts: 13