13W T2 Coil Compact Fluorescent Light Bulb with Candelabra Base
13W T2 Coil Compact Fluorescent Light Bulb with Candelabra Base
Package Quantity Info:
EA: 1 IP: 12 CA: 48-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- CULus - Dry
- 2 Year Limited Warranty
- Lawful for sale in California
- MFG#: 13T2C/50
- Color Temp: 5000K
- Bulb type: T2 Mini Spiral
Documents
Specifications
- Beam Spread:
- 360°
- CEC Compliant:
- Not for Sale in CA
- Color Finish Name:
- Clear
- Color Rendering Index:
- 82
- Color Temperature:
- 5000
- Diameter:
- 1-4/5 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Length:
- 4-1/8 in
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- T2
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 880
- Number Of Hours:
- 12000 h
- Origin:
- Global
- Product Type:
- Lamp
- Type:
- SS7366
- UL Listed:
- Yes
- Volts:
- 120V
- Watt Equivalency:
- 60 W
- Watts:
- 13 W