1/4 in. Lighting Chain in Nickel

Part #S90000  |  Item #1066224  |  Manufacturer Part #90/000

$ 9.79 EACH

Color/Finish:
Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Link length: 1 3/4"
  • 1/4" thick
  • Length: 1 yard

Specifications

Color Finish: Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

Gauge: 4

Length: 1 yd

Material: Metal

Origin: Global

Thickness: 1/4 in

Width: 1-1/8 in