14W PAR30 Short Neck LED Light Bulb with Medium Base

You last purchased this on
 
SATCO

14W PAR30 Short Neck LED Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

14W PAR30 Short Neck LED Light Bulb with Medium Base

  • Fast #
  • Part #SS8947
  • Item #4514429
  • Manufacturer Part #S8947
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reflector replacement lamp
  • Long life
  • Solid State LED lighting
  • Dimmable
  • Requires Certification

Documents


Specifications

Beam Spread:
40°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Warm White
Color Temperature:
2700
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR30 Short Neck
Light Bulb Type:
LED
Lumens:
860
Number Of Hours:
35000 h
Type:
SS8947
Volts:
120V
Watts:
14 W