0 items

Satco 150W A21 Dimmable Incandescent Light Bulb with Medium Base

SS3945

Watts

150

$1.7

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • A low-priced, high output option light for commercial applications
  • An excellent all-purpose bulb

SPECIFICATIONS

Average Life
750
Bulb Type
Incandescent
Color Finish
Frosted
Color Temperature
2700
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A21
Lumens
2670
Number Of Hours
750
Ordering Code
150A21/FR/120V
UL Listed
No
Volts
120V
Watts
150

DOCUMENTS

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday