150W ED28 HID Light Bulb with Mogul Base

You last purchased this on
 
SATCO

150W ED28 HID Light Bulb with Mogul Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

150W ED28 HID Light Bulb with Mogul Base

  • Fast #
  • Part #SS5834
  • Item #3858592
  • Manufacturer Part #S5834
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • Up to ten times more intense light produced
  • Lawful for sale in California
  • Light Bulb Base Type: E39
  • Color/Finish: Clear
  • Up to six times longer lifespan
  • Requires Certification

Specifications

ANSI:
ANSI M102/E
Beam Spread:
360°
Color Finish Name:
Cool White
Color Rendering Index:
65
Color Temperature:
4200
Diameter:
3-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
8-1/3 in
Light Bulb Base Type:
Mogul E-39
Light Bulb Shape Code:
ED28
Light Bulb Type:
HID
Lumens:
12000
Number Of Hours:
15000 h
Origin:
Global
Product Type:
Lamp
Type:
SS5834
Watts:
150 W