150W ET23 1/2 HID Light Bulb with Mogul Base

You last purchased this on
 
SATCO

150W ET23 1/2 HID Light Bulb with Mogul Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

150W ET23 1/2 HID Light Bulb with Mogul Base

  • Fast #
  • Part #SS1932
  • Item #1279941
  • Manufacturer Part #S1932
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Avg. Rated Hour Limited Warranty
  • Up to 10 times more intense light produced
  • Lawful for sale in California
  • Light bulb base type: mogul
  • Bulb type: ET23.5
  • Color/finish: clear
  • Up to 6 times longer lifespan
  • Requires Certification

Documents


Specifications

ANSI:
ANSI S55
Application:
Industrial Trade
Beam Spread:
360°
Color Finish Name:
Clear
Color Rendering Index:
22
Color Temperature:
2100
Diameter:
3 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
7-3/4 in
Light Bulb Base Type:
Mogul E-39
Light Bulb Shape Code:
ED23 1/2
Light Bulb Type:
HID
Lumens:
16000
Number Of Hours:
24000 h
Origin:
Global
Product Type:
Lamp
Type:
SS1932
Watts:
150 W