Satco 150W T4.5 Dimmable Halogen Light Bulb with Can Base

SS1921

Watts

150
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Excellent lumen maintenance
  • Light Bulb Base Type: DC Bayonet
  • Longer life than incandescent
  • More efficient than incandescent
  • Volts: 120V
  • Whiter light than incandescent

SPECIFICATIONS

Bulb Type
Halogen
Color Finish
Warm White
Color Temperature
2900
Dimmable
Yes
Energy Star Compliant
No
Light Bulb Base Type
Can DC Bayonet
Light Bulb Shape Code
T4.5
Lumens
2430
Number Of Hours
2000
Volts
120V
Watts
150

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday