Satco 15W A19 Compact Fluorescent Light Bulb with Medium Base

SS7291

Watts

15

$8.95

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Longer life than incandescent
  • Produces less heat
  • Protects the environment
  • Uses up to 75% less energy

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
Yes
Green
Energy Star, Yes
Length
4-57/100 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lumens
975
Number Of Hours
10000
UL Listed
Yes
Volts
120V
Watt Equivalency
60
Watts
15
Width
2-7/25 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday