Satco 15W PAR30 Short Neck Compact Fluorescent Light Bulb with Medium Base

SS7204

Manufacturer Part #: S7204

Watts

15

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Color/finish: white
  • Light bulb base type: medium
  • Bulb type: PAR

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Dimmable
No
Green
Energy Star, Yes
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR30 Short Neck
Lumens
700
Number Of Hours
10000
Type
SS7204
Watt Equivalency
50
Watts
15

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday