15W PAR38 Dimmable LED Light Bulb with Medium Base

This product has been replaced by

SATCO Neutral White Dimmable LED Medium E-26 Bulb
SATCO 15W Dimmable LED Medium E-26 Bulb
Manufacturer Part #S29452
You last purchased this on
 
SATCO

15W PAR38 Dimmable LED Light Bulb with Medium Base

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SATCO Neutral White Dimmable LED Medium E-26 Bulb
SATCO 15W Dimmable LED Medium E-26 Bulb
Manufacturer Part #S29452
SATCO

15W PAR38 Dimmable LED Light Bulb with Medium Base

  • Fast #
  • Part #SS9452
  • Item #5166580
  • Manufacturer Part #S9452
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Enclosed Rated Lamp
  • Rated for Enclosed Fixtures
  • Energy Star Listed
  • Dimmable
  • For Indoor and Outdoor use
  • ABS Lens
  • 3 Year Limited Warranty
  • CULus - Wet
  • Requires Certification

Documents


Specifications

Beam Spread:
60°
CEC Compliant:
Not for Sale in CA
Color Finish Name:
Neutral White
Color Rendering Index:
80
Color Temperature:
3500
Diameter:
4-3/4 in
Dimmable:
Yes
ETL Listed:
No
Energy Factor:
1
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Length:
5-1/5 in
Light Bulb Shape Code:
PAR38
Light Bulb Type:
LED
Lumens:
1200
Number Of Hours:
25000 h
Origin:
Global
Product Type:
Lamp
Temperature Range:
-20 to 45 Deg C (-4 to 113 Deg F)
UL Listed:
Yes
Volts:
120V
Watt Equivalency:
90 W
Watts:
15 W