Satco 15W PAR38 Dimmable LED Light Bulb with Medium Base

SS9454

Watts

15

$20.28

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ABS Lens
  • Approved for enclosed fixtures
  • Dimmable
  • For Indoor and Outdoor use
  • IP65 - Wet location rated
  • Long life
  • Reflector replacement lamp
  • Solid State LED lighting

SPECIFICATIONS

Average Life
3
Beam Spread
60°
Bulb Type
LED
CEC Compliant
For Sale in CA
Color Finish
Natural Light, Silver
Color Temperature
5000
Dimmable
Yes
Energy Star Compliant
Yes
Green
Energy Star, Yes
Indoor Outdoor
Indoor/Outdoor
Length
5-3/16 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
PAR38
Lumens
1200
Number Of Hours
25000
Volts
120V
Watt Equivalency
90
Watts
15

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday