Satco 15W T3 Coil Compact Fluorescent Light Bulb with GU24 Base

SS8204

Manufacturer Part #: S8204

Watts

15

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Color/Finish: White
  • Color temp: 2700K
  • Light Bulb Base Type: GU24
  • Bulb Type: Mini Spiral & Squat
  • MFG#: 15T3GU24/27

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Color Finish
Warm White
Color Temperature
2700
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
GU24
Light Bulb Shape Code
T3 Coil
Lumens
1000
Number Of Hours
10000
Volts
120V
Watt Equivalency
60
Watts
15

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday