Satco 15W T6 Dimmable Incandescent Light Bulb with Candelabra Base

SS3912

Watts

15
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 145 volt
  • Special application incandescent

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Clear
Color Temperature
2700
Dimmable
Yes
Energy Star Compliant
No
Length
3-1/16 in
Light Bulb Base Type
Candelabra E-12
Light Bulb Shape Code
T6
Lumens
90
Number Of Hours
2000
Volts
145V
Watts
15

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday