Satco

15W T7 Dimmable Incandescent Light Bulb with Intermediate Base

Part #SS3911  |  Manufacturer Part #S3911

Watts:

15
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Lawful for sale in California
  • Avg. Rated Hour Limited Warranty

Specifications

Beam Spread: 360°

Bulb Type: Incandescent

Color Finish: Clear

Color Rendering Index CRI : 100

Color Temperature: 2700

Diameter: 7/8 in

Dimmable: Yes

ETL Listed: No

Energy Star Compliant: No

Length: 2-1/4 in

Light Bulb Shape Code: T7

Lumens: 95

Number Of Hours: 2500

Origin: Global

Product Type: Lamp

Type: SS3911

Volts: 130V

Watts: 15