Satco

16.5W BR40 Dimmable LED Light Bulb with Medium Base

Part #SS9638  |  Manufacturer Part #S9638

Watts:

16.5
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Energy Star Listed
  • CULus - Damp
  • 5 Year Limited Warranty - 10 hr per day
  • Dimmable

Green

Documents

Specifications

Beam Spread: 103°

Bulb Type: LED

CEC Compliant: Not for Sale in CA

Center Beam Candle Power: 445

Color Finish: Frosted/Warm White

Color Rendering Index CRI : 80

Color Temperature: 2700

Diameter: 5 in

Dimmable: Yes

ETL Listed: No

Energy Factor: 0.9

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 6-4/9 in

Light Bulb Shape Code: BR40

Lumens: 1200

Number Of Hours: 25000

Origin: Global

Product Type: Lamp

Temperature Range: -25 to 45 Deg C (-13 to 113 Deg F)

Type: SS9638

UL Listed: Yes

Volts: 120V

Watt Equivalency: 85

Watts: 16.5