Satco

16W A21 LED Light Bulb with Medium Base

Part #SS9285  |  Manufacturer Part #S9285

Watts:

16
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

Average Life: 3

Beam Spread: 300°

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: Warm White

Color Temperature: 3000

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Length: 5-9/16 in

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A21

Lumens: 1650

Number Of Hours: 25000

Volts: 120V

Watts: 16