175W ED28 HID Light Bulb with Mogul Base

Part #SS1934  |  Item #505273  |  Manufacturer Part #S1934

$ 18.10 EACH

Watts:

175
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Lawful for sale in California
  • CULus - Listed
  • Avg. Rated Hour Limited Warranty
  • Up to 6 times longer lifespan

Specifications

ANSI Specifications: ANSI H39

Application: Industrial Trade

Beam Spread: 360°

Bulb Type: HID

Color Finish: Cool White

Color Rendering Index CRI : 50

Color Temperature: 3900

Diameter: 3-1/2 in

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Length: 8-1/4 in

Light Bulb Base Type: Mogul E-39

Light Bulb Shape Code: ED28

Lumens: 7800

Number Of Hours: 24000

Origin: Global

Product Type: Lamp

Type: SS1934

UL Listed: Yes

Watts: 175