175W ED28 HID Light Bulb with Mogul Base

You last purchased this on
 
SATCO

175W ED28 HID Light Bulb with Mogul Base

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

175W ED28 HID Light Bulb with Mogul Base

  • Fast #
  • Part #SS1936
  • Item #1279964
  • Manufacturer Part #S1936
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Avg. Rated Hour Limited Warranty
  • Up to ten times more intense light produced
  • Lawful for sale in California
  • Up to six times longer lifespan
  • Requires Certification

Specifications

ANSI:
ANSI H39
Beam Spread:
360°
Color Finish Name:
Cool White
Color Rendering Index:
20
Color Temperature:
4500
Diameter:
3-1/2 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Length:
8-1/4 in
Light Bulb Base Type:
Mogul E-39
Light Bulb Shape Code:
ED28
Light Bulb Type:
HID
Lumens:
7800
Number Of Hours:
24000 h
Origin:
Global
Product Type:
Lamp
Type:
SS1936
Watts:
175 W