Satco

17W PAR38 LED Light Bulb with GU24 Base

Part #SS9060  |  Manufacturer Part #S9060

Watts:

17
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dimmable

Green

Specifications

Beam Spread: 40°

Bulb Type: LED

CEC Compliant: For Sale in CA

Color Finish: Warm White

Color Temperature: 2700

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Light Bulb Base Type: GU24

Light Bulb Shape Code: PAR38

Lumens: 1120

Number Of Hours: 25000

Type: SS9060

Volts: 120V

Watts: 17