Satco 17W T8 Fluorescent Light Bulb with Medium Base

SS8432

Watts

17

$4.65

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • High Performance and Efficiency
  • Meets RoHS standards
  • TCLP compliant

SPECIFICATIONS

Bulb Type
Fluorescent
Color Temperature
5000
Dimmable
No
Energy Star Compliant
No
Light Bulb Base Type
Medium Bi-Pin
Light Bulb Shape Code
T8
Lumens
1400
Number Of Hours
20000
Watts
17

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday