1/8 in. 660W 250V Twin Pull Chain Socket in Nickel

Part #S801270  |  Item #4245797  |  Manufacturer Part #80/1270

$ 33.38 EACH

Color/Finish:
Nickel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 7" centers
  • 1/8 IP top and bottom
  • 14" 18/2 SPT-2 105° C
  • Clear gold wire

Specifications

Color Finish: Nickel

Color Finish Category: Nickel Tones

ETL Listed: No

End Connection 1: IP

End Connection 2: IP

End Connections: IP

Fitting Size 1: 1/8 in

Fitting Size 2: 1/8 in

Fitting Sizes: 1/8 in

Material: Steel

Origin: Global

Volts: 250V

Watts: 660