Satco
1/8 in. 75W 125V Phenolic Candelabra Socket with 1-Leg
Part #S801552 | Item #4245516 | Manufacturer Part #80/1552
$
3.23
EACH
Watts:
75Product Details
- CULus - Listed
- 1/8 IP nipple
- Watts: 75W
- Volts: 125V
Specifications
ETL Listed: No
End Connection 1: IP
End Connections: IP
Fitting Size 1: 1/8 in
Fitting Sizes: 1/8 in
Height: 1-2/3 in
Material: Phenolic
Origin: Global
Type: S801552
UL Listed: Yes
Volts: 125V
Watts: 75
Width: 3/4 in