1/8 in. 75W 125V Phenolic Candelabra Socket with 2-Leg

Part #S801596  |  Item #4245603  |  Manufacturer Part #80/1596

$ 4.27 EACH

Watts:

75

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CULus - Listed
  • 24" #18 UL 1015 B/W leads 105° C
  • Watts: 75W
  • Volts: 125V
  • Candelabra base

Specifications

ETL Listed: No

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Height: 1-3/4 in

Light Bulb Base Type: Candelabra E-12

Material: Phenolic

Origin: Global

UL Listed: Yes

Volts: 125V

Watts: 75

Width: 3/4 in