1/8 in. Cap with Set Screw in Brite Gilt

You last purchased this on
 
SATCO

1/8 in. Cap with Set Screw in Brite Gilt

This product requires certification to purchase.
Brand image
You last purchased this on
 
SATCO

1/8 in. Cap with Set Screw in Brite Gilt

  • Fast #
  • Part #S801242
  • Item #7258869
  • Manufacturer Part #80/1242
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brite Gilt Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1/8 IP with set screw
  • Bright gilt
  • Requires Certification

Documents


Specifications

Color Finish Name:
Brite Gilt
ETL Listed:
No
Fitting Size 1:
1/8 in
Fitting Sizes:
1/8 in
Material:
Aluminum
Origin:
Global
Product Type:
Components
UL Listed:
No