Satco

1/8 in. Iron Pipe Gem Bar with Grounded Screw in Grey

Part #S901125  |  Manufacturer Part #90/1125

Fitting Sizes:

3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UL - Listed
  • With ground screws

Specifications

Color Finish: Grey

Color Finish Category: Greys

ETL Listed: No

End Connection 1: IP

End Connections: IP

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Height: 3/4 in

Length: 3-7/8 in

Material: Steel

Origin: Global

Type: Lamp Gem Bar

UL Listed: Yes

Width: 3-7/8 in