1/8 in. Socket with IP Hickey Inside Extrusion 2-Leg in Porcelain

Part #S801589  |  Item #4245591  |  Manufacturer Part #80/1589

$ 7.25 EACH

Color/Finish:
Porcelain

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes ring
  • Porcelain
  • 1/8 IP hickey inside extrusion
  • Leads: 21 in

Specifications

Bulb Type: Halogen

Color Finish: Porcelain

Color Finish Category: Neutrals

ETL Listed: No

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Height: 1-3/8 in

Light Bulb Shape Code: G9

Material: Porcelain

Origin: Global

Volts: 250V

Watts: 660

Width: 3/4 in