1/8 x 1-7/8 in. 660W 250V Twin Socket with Flange Bushing Strap in Porcelain

Part #S901110  |  Item #4245683  |  Manufacturer Part #90/1110

$ 6.69 EACH

Color/Finish:
Porcelain

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • CULus - Listed
  • 1/8" IP cap
  • Screw terminals
  • Watts: 600W
  • Volts: 250V
  • Porcelain

Specifications

Color Finish: Porcelain

Color Finish Category: Neutrals

ETL Listed: No

End Connection 1: IPS

End Connections: IPS

Fitting Size 1: 1/8 in

Fitting Sizes: 1/8 in

Length: 1-7/8 in

Light Bulb Base Type: Medium E-26

Origin: Global

Type: S901110

UL Listed: Yes

Volts: 250V

Watts: 660

Width: 3 in